Menu Search
WIREWERKS #WW000073

Keywerks Surface Mount Box, 6.64x3.26x1.21 in., Surface Mount, White

SKU # 62828402551
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 6 Ports
HxWxL: 6.64 x 3.26 x 1.21 in. (168.65 x 82.80 x 30.73mm)
Color: White

Additional Info: Material: ABS Thermoplastic