Menu Search
WIREWERKS #WW000070

Keywerks Surface Mount Box White

SKU # 62828402265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 1 Port
HxWxL: 1.80 x 2.59 x 1.21 in. (45.7 x 65.8 x 30.7mm)
Color: White

Additional Info: Material: ABS Thermoplastic