Menu Search
LEGRAND - PASS & SEYMOUR #8200-SP

Surge Protective Receptacle, 125V, 5-15R, Back and Side Wire, 15A, Brown, Hospital Grade

SKU # 78500782013 Manufacturer Series: 8200-SP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Hospital
Wiring: Back and Side

These TVSS receptacles, like our HeavyDuty Receptacles, provide extremely rugged construction to withstand harsh conditions. They add fast-response surge protection in three modes (line to neutral, line to ground and neutral to ground) to defend sensitive electronics. Convenience features include an LED indicator light and an audible alarm (which can be turned off).