Surge Protective Receptacle, 125V, 5-15R, Back and Side Wire, 15A, Gray, Hospital Grade

SKU: 78500719400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Gray
Grade: Hospital
Wiring: Back and Side
Manufacturer Series: 8200-SP
These TVSS receptacles, like our HeavyDuty Receptacles, provide extremely rugged construction to withstand harsh conditions. They add fast-response surge protection in three modes (line to neutral, line to ground and neutral to ground) to defend sensitive electronics. Convenience features include an LED indicator light and an audible alarm (which can be turned off).