Menu Search
LEGRAND - PASS & SEYMOUR #IG8200-GRYSP

Surge Protective Receptacle, 125V, 5-15R, Back and Side Wire, 15A, Gray, Hospital Grade

SKU # 78500719460 Manufacturer Series: IG8200-SP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Grounding
NEMA: 5-15R
Color: Gray
Grade: Hospital
Wiring: Back and Side

To best protect electronic devices, these durable receptacles incorporate surge T protection in three modes (line to neutral, line to ground and neutral to ground). They provide the added convenience of an audible alarm (which can be turned on or off) and an LED indicator light. Termination can be to side or back.