Menu Search
LEGRAND - PASS & SEYMOUR #TRIG8200-OSP

Surge Protective Receptacle, 125V, 5-15R, Back and Side Wire, 15A, Orange, 2P, 3W

SKU # 78500701957 Manufacturer Series: TRIG8200-SP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tamper-Resistant Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Grounding
NEMA: 5-15R
Color: Orange
Grade: Hospital
Wiring: Back and Side

Surge Suppression: Type - Tamper-Resistant Duplex Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Grounding; NEMA - 5-15R; Color - Orange; Grade - Hospital; Wiring - Back and Side; Manufacturer Series - TRIG8200-SP