Menu Search
LEGRAND - PASS & SEYMOUR #8300-ISP

Surge Protective Receptacle, 125V, 5-20R, Back and Side Wire, 20A, Ivory, Hospital Grade

SKU # 78500719402 Manufacturer Series: 8300-SP
Type: TVSS Duplex Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Ivory
Grade: Hospital
Wiring: Back and Side

These TVSS receptacles, like our HeavyDuty Receptacles, provide extremely rugged construction to withstand harsh conditions. They add fast-response surge protection in three modes (line to neutral, line to ground and neutral to ground) to defend sensitive electronics. Convenience features include an LED indicator light and an audible alarm (which can be turned off).