Menu Search
LEGRAND - PASS & SEYMOUR #5262-BLSP

TVSS Duplex Receptacle, 15A 125V 2P 3W

SKU # 78500719388 Manufacturer Series: 5262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Blue
Grade: Specification
Wiring: Back & Side

Additional Info: On/Off Alarm