(0)

LEGRAND - PASS & SEYMOUR #8200-REDSP

TVSS Duplex Receptacle, 15A 125V 2P 3W

SKU: 78500782012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Back & Side
Manufacturer Series: 8200
Description
Surge Suppression: Type - TVSS Duplex Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Red; Grade - Hospital; Wiring - Back & Side; Additional Information - On/Off Alarm; Manufacturer Series - 8200
Additional Info: On/Off Alarm