Menu Search
LEGRAND - PASS & SEYMOUR #8300-REDSP

TVSS Duplex Receptacle, 20A 125V 2P 3W

SKU # 78500725131 Manufacturer Series: 8300
Type: TVSS Duplex Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Hospital
Wiring: Back & Side

Additional Info: On/Off Alarm