Menu Search
RUSSELL LIGHTING #133-715/BCH

Pendant Fixture, Incandescent Lamp, Transitional Fixture

SKU # 77829399995 Manufacturer Series: Monroe
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pendant Fixture
Lamp Type: Incandescent
Mounting: Pendant
Fixture Style: Transitional
Lens Style: Bowl Shade
Color - Fixture: Brushed Chrome
Color - Lens: White Shade
Size: Dia.xH: 15 x 20 in.
Lamp: (3) Medium Base 100 w
Certifications: cULus Listed