Menu Search
RACK-A-TIERS MFG #43606

Suspenders Foam Shoulder Pad Nylon Strap, Color: Black

SKU # 62591243606
Type: Suspenders
Material: Foam Shoulder Pad
Size: 2 in. Strap Width

Suspenders: Type - Suspenders; Material - Foam Shoulder Pad; Size - 2 in. W Strap; Additional Information - Nylon Strap, Color: Black

Additional Info: Nylon Strap, Color: Black