Menu Search
BEL PRODUCTS #1100-A1

Insulator, 0.6 kV, Polyester, 1.125 in. Dia. Shed, 1 in. L, 600 lb Strength

SKU # 62169100020
Insulator Type: Dead End
Material: Polyester
kV Rating: 0.6
Shed Diameter: 1.125 in.
Length: 1 in.
Strength Rating: 600 lb.
Lb/​Ea: 0.055

Suspension-Deadend, Polymer: Insulator Type - Dead End; Material - Polyester; kV Rating - 0.6; Shed Diameter - in - 1.125; Length - in - 1; Strength Rating - lb - 600; Lb/Ea - 0.055; Additional Information - Thread Size: 1/4-20 x 1/4 in. Depth, Cantilever Strength: 300 lb, Compression Strength: 6000 lb

Additional Info: Thread Size: 1/4-20 x 1/4 in. Depth, Cantilever Strength: 300 lb, Compression Strength: 6000 lb