(0)

COMMANDER #CI1204-1-HV

Gangable 347V, Steel, 2-1/2 in. Depth

SKU: 62253841468
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Gangable 347V
Material: Steel
Number of Gangs: 1
Box Height - in: 3 in.
Box Width - in: 2-1/4 in.
Box Depth - in: 2-1/2 in.
Capacity - cu-in: 16
Knockouts/Sides-Ends-Bottom: None - (2)1/2"- None
Mounting Hardware: Plaster Ears, Recessed
Description
Switch-Device Outlet Box Extensions (Metallic): Type - Gangable 347V; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2-1/4; Box Depth - in - 2-1/2; Capacity - cu-in - 16.0; Knockouts/Sides-Ends-Bottom - None - (2)1/2"- None; Mounting Hardware - Plaster Ears, Recessed