Menu Search
ABB #CI1204-LSSAX-HV

Gangable 347V, Steel, 2-1/2 in. Depth

SKU # 62253841460
Type: Gangable 347V
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2-1/4 in.
Depth: 2-1/2 in.
Capacity - cu-in: 16
Knockouts/​Sides-Ends-Bottom: None
Clamps: AC Cable
Mounting Hardware: Bracket

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable 347V; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2-1/4; Box Depth - in - 2-1/2; Capacity - cu-in - 16.0; Clamps - AC Cable; Mounting Hardware - Bracket, Wrap Metal Stud, 2-1/2" - 3-5/8"