Menu Search

COMMANDER #BC775-LD

Gangable, Old Work, Steel, 2-1/4 in. Depth

SKU: 62253841398
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Gangable, Old Work
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/4 in.
Capacity - cu-in: 10
Knockouts/Sides-Ends-Bottom: None - None - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Plaster Ears, Swing-Arms
Description
Switch-Device Outlet Box Extensions (Metallic): Type - Gangable, Old Work; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/4; Capacity - cu-in - 10.0; Knockouts/Sides-Ends-Bottom - None - None - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Plaster Ears, Swing-Arms; Additional Information - Beveled Corners
Additional Info: Beveled Corners