Menu Search
ABB #BC1104

Gangable, Steel, 2-1/2 in. Depth

SKU # 62253841427
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 12.5
Knockouts/​Sides-Ends-Bottom: None - (2)1/2" - (2)1/2"
Mounting Hardware: Plaster Ears

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 12.5; Knockouts/Sides-Ends-Bottom - None - (2)1/2" - (2)1/2"; Mounting Hardware - Plaster Ears