Menu Search
COMMANDER #BC1304-LHTQ

Gangable, Steel, 2-1/2 in. Depth

SKU # 62253807442
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 14.5
Knockouts/​Sides-Ends-Bottom: None
Clamps: NM Cable
Mounting Hardware: Positioning Tabs

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 14.5; Clamps - NM Cable; Mounting Hardware - Positioning Tabs, External Nailing Provision