Menu Search
COMMANDER #CI3104-KSSX

Gangable, Steel, 2-1/2 in. Depth

SKU # 62253841478
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 16
Knockouts/​Sides-Ends-Bottom: None - (2)1/2" - None
Mounting Hardware: Bracket, Wrap Metal Stud, 2-1/2 in. - 3-5/8 in.

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 16.0; Knockouts/Sides-Ends-Bottom - None - (2)1/2" - None; Mounting Hardware - Bracket, Wrap Metal Stud, 2-1/2" - 3-5/8"