Menu Search
ABB #CI3102-SSX

Gangable, Steel, 2 in. Depth

SKU # 62253841484
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2 in.
Capacity - cu-in: 12
Knockouts/​Sides-Ends-Bottom: (2)1/2"- None
Mounting Hardware: Bracket, Wrap Metal Stud, 1-5/8 in.

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2; Capacity - cu-in - 12.0; Knockouts/Sides-Ends-Bottom - (2)1/2"- None; Mounting Hardware - Bracket, Wrap Metal Stud, 1-5/8"