Menu Search
COMMANDER #CI1004

Gangable, Steel, 3 in. Depth

SKU # 62253841407
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 3 in.
Capacity - cu-in: 12.5
Knockouts/​Sides-Ends-Bottom: None - (2)1/2" - (2)1/2"
Mounting Hardware: Plaster Ears