Menu Search
ABB #CI3004-LSSAX-1

Gangable, Steel, 3 in. Depth

SKU # 62253841499
Type: Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 3 in.
Capacity - cu-in: 18
Knockouts/​Sides-Ends-Bottom: None
Clamps: AC Cable
Mounting Hardware: Bracket

Switch-Device Outlet Box Extensions (Metallic): Type - Gangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 3; Capacity - cu-in - 18.0; Clamps - AC Cable; Mounting Hardware - Bracket, Wrap Metal Stud, 2-1/2" - 3-5/8"