Menu Search

COMMANDER #BC2104-LLE-3

Nongangable, Steel, 2-1/2 in. Depth

SKU: 62253841553
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Gangable
Material: Steel
Number of Gangs: 3
Height: 3 in.
Width: 6 in.
Depth: 2-1/2 in.
Capacity - cu-in: 37.5
Knockouts/Sides-Ends-Bottom: None
Clamps: AC/NM Cable
Mounting Hardware: Positioning Tabs
Description
Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable; Material - Steel; Number of Gangs - 3; Box Height - in - 3; Box Width - in - 6; Box Depth - in - 2-1/2; Capacity - cu-in - 37.5; Clamps - AC/NM Cable; Mounting Hardware - Positioning Tabs, External Nailing Provision