Nongangable, Steel, 2-1/2 in. Depth

SKU: 62253810152
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Gangable
Material: Steel
Number of Gangs: 2
Box Height - in: 3 in.
Box Depth - in: 2-1/2 in.
Knockouts/Sides-Ends-Bottom: None
Clamps: AC/NM Cable
Mounting Hardware: Positioning Tabs
Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable; Material - Steel; Number of Gangs - 2; Box Height - in - 3; Box Depth - in - 2-1/2; Clamps - AC/NM Cable; Mounting Hardware - Positioning Tabs, External Nailing Provision