Menu Search
ABB #CI2016-LX

Nongangable, Steel, 2-1/2 in. Depth

SKU # 62253841501
Type: Non-Gangable
Material: Steel
Number of Gangs: 1
Height: 3-3/4 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 18.5
Knockouts/​Sides-Ends-Bottom: None
Clamps: NM Cable
Mounting Hardware: Positioning Tabs

Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable; Material - Steel; Number of Gangs - 1; Box Height - in - 3-3/4; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 18.5; Clamps - NM Cable, Self-locking; Mounting Hardware - Positioning Tabs, External Nailing Provision