Menu Search
NVENT CADDY #EZ101

Nongangable, Old Work, Steel, 2-1/2 in. Depth

SKU # 78285647967
Type: Non-Gangable
Material: Steel
Number of Gangs: 1
Height: 3 in.
Width: 2 in.
Depth: 2-1/2 in.
Capacity - cu-in: 12
Knockouts/​Sides-Ends-Bottom: None - (4)Pryouts - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Pivoting-Ends, Wall-Board Clamps
Standard Package: 50

Switch-Device Outlet Box Extensions (Metallic): Type - Nongangable, Old Work; Material - Steel; Number of Gangs - 1; Box Height - in - 3; Box Width - in - 2; Box Depth - in - 2-1/2; Capacity - cu-in - 12.0; Knockouts/Sides-Ends-Bottom - None - (4)Pryouts - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Pivoting-Ends, Wall-Board Clamps; Standard Package - 50; Additional Information - Beveled Corners

Additional Info: Beveled Corners