Menu Search
ARLINGTON INDUSTRIES #DVFR1WGC

Old/New Work Power and Communication Box Plastic

SKU # 01899708939 Manufacturer Series: In Box
Type: Power and Communication Box
Application: Old/New Work
Number of Gangs: 1
Depth: 3.88 in.
Width: 3.3 in.
Height: 5.93 in.
Capacity - cu-in: 21
Mounting Hardware: Nails Angled Side
Cable Entry: (4) NM Integral Clamps
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Power and Communication Box; Application - Old/New Work; Number of Gangs - 1; Depth in inch - 3.88; Width in inch - 3.30; Height in inch - 5.93; Capacity - cu-in - 21.0; Mounting Hardware - Nails Angled Side; Cable Entry - (4) NM Integral Clamps; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Color: White. Includes: Box, Trim Plate, Decorator Style & Standard Duplex Cover Plates, Cable Connector. Screws; Manufacturer Series - IN Box

Additional Info: Color: White. Includes: Box, Trim Plate, Decorator Style & Standard Duplex Cover Plates, Cable Connector. Screws