Menu Search
ARLINGTON INDUSTRIES #DVFR2WGC

Old/New Work Power and Communication Box Plastic

SKU # 01899708941 Manufacturer Series: In Box
Type: Power and Communication Box
Application: Old/New Work
Number of Gangs: 2
Depth: 3.88 in.
Width: 5.11 in.
Height: 5.93 in.
Mounting Hardware: Flange
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Power and Communication Box; Application - Old/New Work; Number of Gangs - 2; Depth in inch - 3.88; Width in inch - 5.11; Height in inch - 5.93; Mounting Hardware - Flange; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Color: White. Includes: Box, Trim Plate, LV Separator, Decorator Style & Standard Duplex Cover Plates, Cable Connector. Screws; Manufacturer Series - IN Box

Additional Info: Color: White. Includes: Box, Trim Plate, LV Separator, Decorator Style & Standard Duplex Cover Plates, Cable Connector. Screws