Switch-Device Outlet Box Extensions (Nonmetallic): Type - Power and Communication Box; Application - Old/New Work; Number of Gangs - 3; Depth in inch - 3.88; Height in inch - 5.93; Mounting Hardware - Flange; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Color: White. Includes: Box, Trim Plate, LV Separator, Decorator Style & Standard Duplex Cover Plates, Cable Connector. Screws; Manufacturer Series - IN Box
Additional Info: Color: White. Includes: Box, Trim Plate, LV Separator, Decorator Style & Standard Duplex Cover Plates, Cable Connector. Screws