Menu Search
ARLINGTON INDUSTRIES #TVB613GC

Old Work Power and Communication Box Plastic

SKU # 01899708968 Manufacturer Series: TV Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Communication Box
Application: Old Work
Number of Gangs: 2
Width: 13 in.
Mounting Hardware: Flange
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Power and Communication Box; Application - Old Work; Number of Gangs - 2; Width in inch - 13.00; Mounting Hardware - Flange; Material - Plastic; Device Mounting Holes - Standard; Additional Information - Provides Recessed Outlets for New and Old Work. Includes (2) Additional Built-in Mounts for Low-Voltage Use. Textured Paintable Trim; Manufacturer Series - TV Box

Additional Info: Provides Recessed Outlets for New and Old Work. Includes (2) Additional Built-in Mounts for Low-Voltage Use. Textured Paintable Trim