Menu Search
LEGRAND - PASS & SEYMOUR #S116-W

Old Work Switch Outlet Box Plastic

SKU # 78500704250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: Old Work
Number of Gangs: 1
Depth: 3 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 16
Mounting Hardware: Swing-Bracket
Cable Entry: (4) NM Integral Clamps
Material: Plastic
Device Mounting Holes: Push-In

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Old Work; Number of Gangs - 1; Depth in inch - 3.00; Width in inch - 2.25; Height in inch - 3.75; Capacity - cu-in - 16.0; Mounting Hardware - Swing-Bracket; Cable Entry - (4) NM Integral Clamps; Material - Plastic; Device Mounting Holes - Push-In; Additional Information - Quick/Click Device Mtg Holes

Additional Info: Quick/Click Device Mtg Holes