Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Old Work; Number of Gangs - 1; Depth in inch - 1.13; Width in inch - 2.31; Height in inch - 3.75; Capacity - cu-in - 8.0; Mounting Hardware - Flange; Material - Thermoplastic; Device Mounting Holes - Standard