Menu Search
LEGRAND - PASS & SEYMOUR #S2-32-W

Old Work Switch Outlet Box Thermoplastic

SKU # 78500720718
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: Old Work
Number of Gangs: 2
Depth: 3 in.
Width: 4 in.
Height: 3.75 in.
Capacity - cu-in: 32
Mounting Hardware: Swing-Bracket
Cable Entry: (8) NM Integral Clamps
Material: Thermoplastic
Device Mounting Holes: Push-In

Additional Info: Quick/Click Device Mtg Holes