Menu Search
NUTEK #3-FWSW

Airtight Switch Outlet Box Plastic

SKU # 77219700042
Type: Switch Outlet Box
Application: Air-Tight
Number of Gangs: 3
Depth: 2.75 in.
Width: 5.75 in.
Height: 3.75 in.
Capacity - cu-in: 54
Mounting Hardware: Bracket, Flange 1/2 in. Offset
Cable Entry: (12) Hinged Tabs
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - Airtight; Number of Gangs - 3; Depth in inch - 2.75; Width in inch - 5.75; Height in inch - 3.75; Capacity - cu-in - 54.0; Mounting Hardware - Bracket, Flange 1/2" Offset; Cable Entry - (12) Hinged Tabs; Material - Plastic; Device Mounting Holes - Standard