Menu Search
NUTEK #WSW-N

General Switch Outlet Box Plastic

SKU # 77219700284
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 2.75 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 18
Mounting Hardware: Nail-Holes, Tabs 1/2 in. Offset
Cable Entry: (4) Hinged Tabs
Material: Plastic
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 1; Depth in inch - 2.75; Width in inch - 2.25; Height in inch - 3.75; Capacity - cu-in - 18.0; Mounting Hardware - Nail-Holes, Tabs 1/2" Offset; Cable Entry - (4) Hinged Tabs; Material - Plastic; Device Mounting Holes - Standard