Menu Search
NUTEK #WSW

General Switch Outlet Box Plastic

SKU # 77219700061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: General
Number of Gangs: 1
Depth: 2.75 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 18
Mounting Hardware: Bracket, Tabs 1/2 in. Offset
Cable Entry: (4) Hinged Tabs
Material: Plastic
Device Mounting Holes: Standard