Menu Search
NUTEK #4-FWSW

General Switch Outlet Box Resin

SKU # 77219700376 Manufacturer Series: FSFW
Type: Switch Outlet Box
Application: General
Number of Gangs: 4
Capacity - cu-in: 67
Mounting Hardware: Nails Recessed Angled
Cable Entry: 16 Self Clamping Cable Entry Flanges
Material: Resin
Device Mounting Holes: Standard

Switch-Device Outlet Box Extensions (Nonmetallic): Type - Switch Outlet Box; Application - General; Number of Gangs - 4; Capacity - cu-in - 67; Mounting Hardware - Nails Recessed Angled; Cable Entry - 16 Self Clamping Cable Entry Flanges; Material - Resin; Device Mounting Holes - Standard; Additional Information - 14/2, 14/3, 12/2, 12/3 Wiring; Manufacturer Series - NuTekĀ® FSFW

Additional Info: 14/2, 14/3, 12/2, 12/3 Wiring