Menu Search
Switch-Device Outlet Box Partitions (Metallic) Switch Box Adjustable Extender Plastic
ARLINGTON INDUSTRIES #BE3

Switch Box Adjustable Extender Plastic

SKU # 01899748967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Switch Box Adjustable Extender
Material: Plastic
Number of Gangs: 3
Depth: 1-1/2 in.
Knockouts: None
Standard Package: 10

Switch-Device Outlet Box Partitions (Metallic): Type - Switch Box Adjustable Extender; Material - Plastic; Number of Gangs - 3; Depth in inch - 1-1/2; Standard Package - 10