You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #CISBEX

Switch Box Adjustable Extender Steel

SKU # 62253841805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Box Adjustable Extender
Material: Steel
Number of Gangs: 1
Depth: 7/8 in.
Capacity - cu-in: 3.5
Knockouts: None
Standard Package: 50

Partitions: Type - Switch Box Adjustable Extender; Material - Steel; Number of Gangs - 1; Depth in inch - 7/8; Capacity - cu-in - 3.5; Standard Package - 50