(0)

COMMANDER #BC8376

Square Box Surface Cover, 4 inch, Steel, 1-GFI Receptacle

SKU: 62253807029
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 1-GFI Receptacle
Raised: 1/2 inch
Capacity: 5 cubic in.
Standard Package: 10
Description
Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4 inch; Opening Type - 1-GFI Receptacle; Raised - 1/2 inch; Capacity - 5.0 cu inch; Standard Package - 10