You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #BC8363

Square Box Surface Cover, 4 inch, Steel, 1-Single Receptacle, Hole 1-13/32"

SKU # 62253806733
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 1-Single Receptacle, Hole 1-13/32 in.
Raised: 3/8 inch
Capacity: 4.6 cubic in.
Standard Package: 25

Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4 inch; Opening Type - 1-Single Receptacle, Hole 1-13/32"; Raised - 3/8 inch; Capacity - 4.6 cu inch; Standard Package - 25