Menu Search
ABB #BC8364

Square Box Surface Cover, 4 inch, Steel, 1-Single Receptacle, Hole 1.56"

SKU # 62253806734
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 1-Single Receptacle, Hole 1.56 in.
Raised: 3/8 inch
Capacity: 4.6 cubic in.
Standard Package: 25

Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4 inch; Opening Type - 1-Single Receptacle, Hole 1.56"; Raised - 3/8 inch; Capacity - 4.6 cu inch; Standard Package - 25