Square Box Surface Cover, 4 inch, Steel, 1-Toggle Switch

SKU: 62253803876
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 1-Toggle Switch
Raised: 3/8 inch
Capacity: 4.6 cubic in.
Standard Package: 25
Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4 inch; Opening Type - 1-Toggle Switch; Raised - 3/8 inch; Capacity - 4.6 cu inch; Standard Package - 25