You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #BC8371

Square Box Surface Cover, 4 inch, Steel, 2 Duplex Receptacle

SKU # 62253842272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 2 Duplex Receptacle
Raised: 3/8 inch
Capacity: 4.6 cubic in.
Standard Package: 25

Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4 inch; Opening Type - 2 Duplex Receptacle; Raised - 3/8 inch; Capacity - 4.6 cu inch; Standard Package - 25