Menu Search
EATON CROUSE-HINDS SERIES #DSD-TS-11M-30-SA

Explosion-Proof Timer Cover SPST 277VAC (max) 20A/125V, 10A/250VAC, 10A/250V (resistive), 7A/125V (tungsten)

SKU # 78227497999 Manufacturer Series: Aluminum
Type: Explosion-Proof Timer Cover
Number of Lights: Mechanical, Spring Wound
Color: SPST
Light Type: 30-Min
Devices: 277VAC (max)
Back Box: 20A/125V, 10A/250VAC, 10A/250V (resistive), 7A/125V (tungsten)
Material: 1hp / 125V, 2hp / 250V

Switch and Light Covers: Type - Explosion-Proof Timer Cover; Number of Lights - Mechanical, Spring Wound; Color - SPST; Light Type - 30-Min; Devices - 277VAC (max); Back Box - 20A/125V, 10A/250VAC, 10A/250V (resistive), 7A/125V (tungsten); Material - 1hp/125V, 2hp/250V; Additional Information - EDS/EDSC 1G Back Box; Manufacturer Series - Aluminum

Additional Info: EDS/EDSC 1G Back Box