The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON CROUSE-HINDS SERIES #DSD958-J1-SA

Pilot Light and Pushbutton Cover, 1 Light, Red, EDS/EFS

SKU # 78227457802 Manufacturer Series: DSD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pilot Light and Pushbutton Cover
Number of Lights: 1
Color: Red
Devices: (1) Pilot Light, (1) Pushbutton
Back Box: EDS/EFS
Material: Feraloy Iron Alloy

Cover; Pilot Light and Pushbutton; Explosion-Proof; 1 Light; Red; EDS/EFS; Feraloy Iron Alloy