Menu Search
NVENT CADDY #517A

Recessed Housing Support Bar Standard V, 5/8 inx1/4 in

SKU # 78285668517
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Housing Support Bar
Material: Steel
Span: 11 to 26 in.
Bar Type: Standard V

T-Bar and Joist Fixture Hangers: Type - Recessed Housing Support Bar; Bar Type - Standard V, 5/8 inx1/4 in; Span - 11" to 26"; Material - Steel; Fixture Manufacturer - Capri, Halo, Juno, Thomas