Menu Search
NVENT CADDY #PT16FP

T-Bar Fixture Clip Twist-On

SKU # 78285600026
Type: T-Bar Fixture Clip
Material: Steel
Installation: Twist-On
Span: 15/16
Fastener Type: Stud

T-Bar Troffer Fasteners: Type - T-Bar Fixture Clip; Installation - Twist-On; Span - 15/16; Fastener Type - Stud, 3/4"L, Washer Wing-Nut; Material - Steel; Additional Information - Includes: Felt Pad

Additional Info: Includes: Felt Pad