Menu Search
NVENT CADDY #IDS9

T-Bar Independent Support Clip Clip-On

SKU # 78285663690
Type: T-Bar Independent Support Clip
Material: Steel
Installation: Clip-On
Span: 9/16
Fastener Type: Stud

T-Bar Troffer Fasteners: Type - T-Bar Independent Support Clip; Installation - Clip-On; Span - 9/16; Fastener Type - Stud, 1/4-20x5/8; Material - Steel