Menu Search
NVENT CADDY #515A

T-Bar Troffer Fastener Clip-On

SKU # 78285668540
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Bar Troffer Fastener
Material: Steel
Installation: Clip-On
Clip Style/​Size: Straight or Upturned Lip
Grid Type: Round or Rectangular

T-Bar Fixture-Sign Clips: Type - T-Bar Troffer Fastener; Installation - Clip-On; Grid Type - Round or Rectangular; Clip Style/Size - Straight or Upturned Lip; Material - Steel